Precision Pull Hammer, Plain Grip
- Mfr # 212555
- Zoro # G323551538
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Tether Ready
No
Includes Beveled Face
No
Hammer Type
Precision Pull Hammer
Through-Head Handle
No
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212555
- Zoro #
- G323551538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Drive Bar Length
- 14 in
Details
- Tether Ready
- No
- Includes Beveled Face
- No
- Hammer Type
- Precision Pull Hammer
- Through-Head Handle
- No
- Head Material
- Steel
- Grip Style
- Plain
- Handle Finish
- Not Coated
- Replaceable Handle
- No
- Includes Crowned Face
- No
- Handle Attachment
- Internally Held, Retaining Ring
- Handle Material
- Steel
- Grip Material
- Steel
- FME Compliant
- Yes
- Features
- Smaller Version of Classic Pull Hammer
- Non-Marring
- No
- Head Finish
- Unfinished
- Product Type
- Precision Pull Hammer
Description
Precision Pull Hammer, Drive Bar Length 14 in, Features Smaller Version of Classic Pull Hammer, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.