Shop SICK
Create Account
Inductive Proximity Sensor
- Mfr # 1040869
- Zoro # G323561643
product price:
$
71.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1040869
- Zoro #
- G323561643
- UPC #
- -
- Country of Origin
- Germany
Description
This is a compact inductive proximity sensor from the SICK IME series designed for reliable metal object detection in industrial automation. It offers high switching frequency and stable performance in flush mounting applications. Specifications: -Model: IME08-02BPSZT0K -Part Number: 1040869 -Type: Inductive proximity sensor -Sensing Range: 2 mm -Operating Principle: Inductive -Installation Type: Flush mount -Housing Size: M8 cylindrical -Housing Material: Nickel-plated brass -Supply Voltage: 10-30 V DC -Current Consumption: -10 mA -Output Type: PNP, NO (Normally Open) -Switching Frequency: 4,000 Hz -Connection Type: M8, 3-pin connector -Protection Class: IP67 -Operating Temperature: -25 deg C to +75 deg C -Response Time: ≤ 100 ms -Hysteresis: 5% - 15%
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.