Shop MASON PLASTICS
See all product information
Create Account
SensorMountingBracket, 3.5"L, 1"W, SS
- Mfr # MP6123518
- Zoro # G323648917
product price:Â
$
13.85
/ea
Key Features
Base Length
3.5 in
Compatible Manufacturer Part Number
Universal
Through Hole Diameter
18 mm
Bracket Width
1 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP6123518
- Zoro #
- G323648917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Base Length
- 3.5 in
- Through Hole Diameter
- 18 mm
- Bracket Width
- 1 in
- Thickness
- 0.13 in
Details
- Item
- Sensor Mounting Bracket
- Compatible Manufacturer Part Number
- Universal
- Material
- Stainless Steel
- Compatible Series
- Universal
- Edge to Through Hole Center
- 0.5 in
- Product Type
- Sensor Mounting Bracket
- Compatible Brand
- Universal
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Sensor Mounting Bracket, Base Length 3.5 in, Bracket Width 1 in, Center Mounting Screw Size Not Applicable, Cross Mounting Screw Size Not Applicable, Edge to Center Screw Not Applicable, Edge to Through Hole Center 0.5 in, Material Stainless Steel, Material Grade 304, Product Type Sensor Mounting Bracket, Thickness 0.13 in, Through Hole Diameter 18 mm