CrossBlock, 70.1 mm L, 28.45 mm W, Nylon
- Mfr # MP5201258
- Zoro # G323649433
product price:Â
$
15.75
/ea
Key Features
Compatible Series
Universal
Compatible Brand
Universal
Connector Body Material
Nylon
Compatible Manufacturer Part Number
MP524, MP532
Connector Type
Adjustable Two-Way Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP5201258
- Zoro #
- G323649433
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Channel Width
- 16.13 mm
- Clamp Length
- 70.1 mm
- Overall Width
- 28.45 mm
- Clamp Height
- 15.88 mm
- Overall Length
- 70.1 mm
- Fastening Hardware Thread Size
- M6
- Overall Height
- 28.45 mm
- Through Hole Diameter
- 16.13 mm
- Clamp Width
- 15.49 mm
- Wire Rope Length
- 70.1 mm
- Length
- 70.1 mm
Details
- Item
- Cross Block
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Connector Body Material
- Nylon
- Compatible Manufacturer Part Number
- MP524, MP532
- Connector Type
- Adjustable Two-Way Connector
- Mounting Orientation
- Horizontal
- Edge to Center
- 23.88 mm
- Fastening Hardware Material
- Stainless Steel
- Mounting Hole Center to Center
- 22.35 mm
- Product Type
- Cross Block
- Compatible with Manufacturer Model Number
- MP524, MP532
- Compatible Manufacturer Model Number
- MP524, MP532
Description
Cross Block, Channel Width 16.13 mm, Clamp Height 15.88 mm, Clamp Length 70.1 mm, Clamp Width 15.49 mm, Connector Body Material Nylon, Connector Type Adjustable Two-Way Connector, Edge to Center 23.88 mm, Fastening Hardware Material Stainless Steel, Fastening Hardware Thread Size M6, Mounting Hole Center to Center 22.35 mm, Mounting Orientation Horizontal, Overall Height 28.45 mm, Overall Length 70.1 mm, Overall Width 28.45 mm, Rod Diameter Not Applicable, Rod Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.