Keyless Access Deadbolt Locks

  • Mfr # 918TRL-ZW700-15-SMT-RCALFD-RCS
  • Zoro # G323782116
product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5 1/8 in
Overall Height
9 3/4 in
Backset
2 3/8 in, 2 3/4 in
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Nickel-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
918TRL-ZW700-15-SMT-RCALFD-RCS
Zoro #
G323782116
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
5 1/8 in
Overall Height
9 3/4 in
Door Thickness - Minimum
1 3/8 in
Overall Width
5 1/2 in
Door Thickness - Maximum
2 in

Details

Item
Keyless Access Deadbolt Locks
Backset
2 3/8 in, 2 3/4 in
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Nickel-Plated
Key Override Options
KW-1 Keyway
Power Source
Battery
ADA Compliant
No
Product Type
Electronic Keypad Deadbolt
Case Material
Stainless Steel
ANSI Grade
2
Access Method
Key, Keypad
Color
Satin Nickel
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Satin Nickel

Description

Keyless Access Deadbolt Locks, Access Method Key, Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No

Ratings & reviews