Shop WIHA
See all product information
Create Account
Screwdriver Set, Not Insulated, 9.25 in
- Mfr # 26195
- Zoro # G323933389
product price:Â
$
24.98
/ea
Sold in multiples of 6 for
$149.88
Key Features
For Screw Type
Phillips, Slotted
Overall Length
9 1/4 in
ESD Safety
Not ESD Safe
Number of Pieces
5
Includes Magnetized Tip
Magnetized Tip Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26195
- Zoro #
- G323933389
- UPC #
- 084705261959
- Country of Origin
- Germany
Dimensions
- Overall Length
- 9 1/4 in
- Tip Size
- #0, #1, 1.5 mm, 2.5 mm, 3.5 mm
- Sizes Included
- #0, #1, 1.5 mm, 2.5 mm, 3.5 mm
- For Fastener Size
- #0, #1, 1.5 mm, 2.5 mm, 3.5 mm
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Details
- Item
- Screwdriver Set
- For Screw Type
- Phillips, Slotted
- ESD Safety
- Not ESD Safe
- Number of Pieces
- 5
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tip Style
- Phillips, Slotted
- Tether Status
- Not Tether Capable
- Measurement Type
- Metric, SAE
- Grip Style
- Cushion
- Includes Insulation
- Not Insulated
- Handle Shape
- Tapered
- Series
- Picofinish
Description
Screwdriver Set, #0, #1, 1.5 mm, 2.5 mm, 3.5 mm, Phillips, Slotted, Cushion, Number of Pieces 5, Measurement Type Metric, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.