Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 30564
- Zoro # G323933778
product price:Â
$
13.29
/ea
Sold in multiples of 10 for
$132.90
Key Features
Product Type
PSA Disc
Abrasive Material
Aluminum Oxide
Resistance Properties
Load
Grade
Fine
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30564
- Zoro #
- G323933778
- UPC #
- 198438024665
- Country of Origin
- Korea, Republic of
- Item
- Qlok Disc
- Product Type
- PSA Disc
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Load
- Grade
- Fine
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Number of Vacuum Holes
- Non-Vacuum
- Color
- Brown
- Backing Weight
- X
- Abrasive Type
- Coated
- Wire Color
- Brown
Dimensions
- Overall Diameter
- 20 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit Not Applicable, Overall Diameter 20 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.