Mounting Bracket
- Mfr # M1760014.00
- Zoro # G3242915
product price:Â
$
61.99
/ea
Key Features
Use with Gearmotors
PE350
RPM
none
Voltage
none
Function
See above
Includes
Painted and with mounting screws.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1760014.00
- Zoro #
- G3242915
- UPC #
- 190735372982
- Country of Origin
- United States
Dimensions
- Overall Height
- L-Shaped Mounting Bracket
Details
- Item
- L-Shaped Mounting Bracket
- Use with Gearmotors
- PE350
- RPM
- none
- Voltage
- none
- Function
- See above
- Includes
- Painted and with mounting screws.
- Color
- PE350
- For Use With
- Mounting Screws
- Equipment Mounting Location
- L-Bracket
- Wire Color
- PE350
Description
L-Shaped Mounting Bracket, Overall Height L-Shaped Mounting Bracket, Color PE350, For Use With Mounting Screws, Equipment Mounting Location L-Bracket, Includes Painted and with mounting screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.