Shop ZORO SELECT

RF Wireless Digital Timer, Digital

  • Mfr # 9D46BRCT
  • Zoro # G3245028

product price: 
$
542.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Shape
Rectangle
Width
15 1/2 in
Height
6 1/4 in
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9D46BRCT
Zoro #
G3245028
UPC #
-
Country of Origin
United States

Dimensions

Width
15 1/2 in
Height
6 1/4 in
Depth
1 1/2 in
Digit Size
4"
Overall Depth
1 1/2 in
Overall Height
6 1/4 in
Overall Width
15 1/2 in

Details

Item
Digital Clock
Display Type
LED
Shape
Rectangle
Frame Color
Black
Clock Movement Type
Radio Frequency
Power Source
Electric
Digital/Analog
Digital
Case Material
Plastic
Case Color
Black
Digit Color
Red
Lens Material
Polycarbonate
Time Format
12/24 Hour
Features
Anti-Glare, Count up from 00:00:00 to 99:59:00, Digital Timer Control Switch Interface (Requires Item #4XLA8), Negative Symbol and Flashing Digits during Countdown Past Zero, Countdown from Programmed Time, upto 250 ft Viewing Distance, Shatterproof Lens
Face Color
Black
Interface
Digital Timer Controller 4XLA8
Mount
wall
Includes
Mounting Template, Red Led Digital Timer, Security Mounting Bracket, Security Mounting Bracket Key
Basic Power Source
Wired
Specific Power Source
110V
No. of Digits
6
Connector Type
Lead
Voltage
110V
Number of Digits
6
Synchronization Method
Radio Frequency
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Synchronized Digital Clock, 4X6Red Led

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.