Mounting Base
- Mfr # 56441
- Zoro # G3254151
product price:Â
$
35.15
/ea
Key Features
Worm Center Distance (In.)
2.38 in
Mounting
Horizontal
Includes
Hardware
Dimension H (In.)
0.75 in
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56441
- Zoro #
- G3254151
- UPC #
- 781711564417
- Country of Origin
- China
Dimensions
- Dimension H (In.)
- 0.75 in
- Dimension E (In.)
- 4.88 in
- Base Width (In.)
- 8.5 in
- Dimension F (In.)
- 7.06 in
- Base Dia. (In.)
- 6.19 in
- Overall Width
- 8.5 in
Details
- Worm Center Distance (In.)
- 2.38 in
- Mounting
- Horizontal
- Includes
- Hardware
- Material
- Cast Iron
- Item
- Speed Reducer Mounting Base
- For Use With
- Boston Speed Reducers
- Mounting Orientation
- Horizontal
- Product Type
- Mounting Base
- For Worm Center Distance
- 2.38 in
- Shell Material
- Cast Iron
- Compatible Product Type
- Boston Speed Reducers
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Boston Speed Reducers, For Worm Center Distance 2.38 in, Mounting Orientation Horizontal, Overall Width 8.5 in, Includes Hardware, Material Cast Iron
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.