Shop CONTROL CO
See all product information
Create Account
Talking Timer
- Mfr # 5015
- Zoro # G3264390
product price:Â
$
35.49
/ea
Key Features
Type
Traceable(R)
Timing Range
Count up to 23 hr, 59 min, 59 sec
Accuracy
+/-0.01%
Display
Single Line 6-Digit LCD, 1/2 in H
Battery Type
(2) 1.5V Button Cell Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015
- Zoro #
- G3264390
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Talking Timer
- Type
- Traceable(R)
- Timing Range
- Count up to 23 hr, 59 min, 59 sec
- Accuracy
- +/-0.01%
- Display
- Single Line 6-Digit LCD, 1/2 in H
- Battery Type
- (2) 1.5V Button Cell Battery
- Features
- Timer Speaks in English Announcing Time Remaining, Time Elapsed Since Alarm was Triggered, and Time of Day
- Calendar Display
- Time of Day in Hours, Minutes, Seconds, Date, Day of The Week, Time-of-Day Alarm
- Water Resistant
- No
- 12/24 Hour Clock Operation
- Yes
- Includes
- Built-In Tilt Stand, Pocket/Belt Clip, Magnetic Strip, (2) 1.5V Button Cell Batteries, Traceable(R) Certification
- Split Time
- No
- Hour Chime
- No
- Lap Counter
- No
- Memory Recall
- Yes
- Pacer Function
- No
- Snooze Alarm
- No
- Countdown Timer
- Yes
- Alarm
- Yes
- Calibration Certificate
- Yes
- Elapsed Time
- No
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Talking Timer, Traceable(R), Count up to 23 hr, 59 min, 59 sec Timing Range, Accuracy +/-0.01 Percent, Single Line 6-Digit LCD, 1/2 in H Display, Elapsed Time No, Split Time No, Calendar Display Time of Day in Hours, Minutes, Seconds, Date, Day of The Week, Time-of-Day Alarm, 12/24 Hour Clock Operation Yes, Yes Alarm, Yes Countdown Timer, Snooze Alarm No, Hour Chime No, No Lap Counter, Yes Memory Recall
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.