Replacement Blower 'Wheel

  • Mfr # 2ZB44
  • Zoro # G3273785
product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
100-09-4044, 100-09-4335, 100-09-4338
Fits Brand
Dayton
For Use With
2C820
Material
Aluminum
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2ZB44
Zoro #
G3273785
UPC #
-
Country of Origin
China
For Use With Mfr. Model Number
100-09-4044, 100-09-4335, 100-09-4338
Fits Brand
Dayton
Item
Replacement Blower Wheel
For Use With
2C820
Material
Aluminum
Includes
Set Screws
Rotation
CW/CCW
Number of Blades
6
Includes Set Screws
Yes
Wheel Hub Position
Center
Wheel Material Grade
380
Maximum Speed
3,500 RPM
Wheel Material
Aluminum
Compatible with Manufacturer Model Number
100-09-4044, 100-09-4335, 100-09-4338
Number of Inlets
1
Wheel Type
Radial
Compatible with Series
Radial Blade High Pressure Direct Drive Blowers
Compatible Manufacturer Part Number
100-09-4044, 100-09-4335, 100-09-4338
Wheel Material Finish
Uncoated
Compatible Pump Manufacturer Part Number
100-09-4044, 100-09-4335, 100-09-4338
Compatible Mfr. Model Number
100-09-4044, 100-09-4335, 100-09-4338
Product Type
Replacement Blower Wheel
Compatible Manufacturer Model Number
100-09-4044, 100-09-4335, 100-09-4338
Compatible with Brand
Dayton
For Manufacturer Part Number
100-09-4044, 100-09-4335, 100-09-4338
Compatible with Mfr. Model Number
100-09-4044, 100-09-4335, 100-09-4338
Compatible Series
Radial Blade High Pressure Direct Drive Blowers
Compatible Product Type
2C820

Dimensions

Blade Width
2.8 in
Bore Diameter
1/2 in
Wheel Diameter
9 in

Description

Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 9 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 3,500 RPM, Number of Blades 6, Blade Width 2.8 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C820, Compatible with Brand Dayton, Compatible with Series Radial Blade High Pressure Direct Drive Blowers

Ratings & reviews