Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Cable Support Grip, Offset, 950 lb.
- Mfr # 02201039
- Zoro # G3289027
product price:Â
$
43.79
/ea
Key Features
Eye Style
Offset
Grip Style
Closed Mesh
Material
Tin Coated Bronze
Cable Dia. Range
0.75 in to 0.99 in
Breaking Strength
950 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02201039
- Zoro #
- G3289027
- UPC #
- 783585301310
- Country of Origin
- China
Dimensions
- Cable Dia. Range
- 0.75 in to 0.99 in
- Mesh Length
- 13 in
- Eye Length
- 4 in
- Cable Diameter Range
- 0.75 in-0.99 in
- Cable Size
- .75"-.99" (1.90-2.51)
Details
- Item
- Cable Support Grip
- Eye Style
- Offset
- Grip Style
- Closed Mesh
- Material
- Tin Coated Bronze
- Breaking Strength
- 950 lb
- Standards
- CSA Certified
- Series
- Standard Duty
- Approx Breaking Strength
- 950 lbs
- Industry Standard(s)
- CSA Certified
- Construction
- Woven
- Type
- Offset Eye
- Application
- Offset Eye
- Style
- Closed Mesh, Single Weave
- Material - Mounting Hardware
- Screw Hook or Beam Clamp
Description
Cable Support Grip, Eye Style Offset, Grip Style Closed Mesh, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 950 lb, Mesh Length 13 in, Eye Length 4 in, Material Tin Coated Bronze, Standards CSA Certified