Cross Handle, Ratcheting, 18 In, 5/8 Thread
- Mfr # 406.80
- Zoro # G3293315
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Finish
Chrome Molybdenum
Material
Carbon Steel
Type
Ratcheting
Connector Type
5/8 in Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406.80
- Zoro #
- G3293315
- UPC #
- -
- Country of Origin
- United States
- Sub-Category
- Faucet Handles
- Finish
- Chrome Molybdenum
- Material
- Carbon Steel
- Type
- Ratcheting
- Item
- Cross Handle - Ratcheting
- Connector Type
- 5/8 in Thread
- Material of Construction
- Chrome Molybdenum
- Product Type
- Cross Handle - Ratcheting
- Connection Type
- Threaded
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length
- 18 in
- Overall Length
- 18 in
- Connection Size
- 5/8 in
- Wire Rope Length
- 18 in
Description
Cross Handle - Ratcheting, Ratcheting, Length 18 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 5/8 in Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.