Shop DANTONA
See all product information
Create Account
Laptop Battery
Mfr # LAP-SP3108
Zoro # G3294642
product price:Â
$
43.99
/ea
Key Features
Voltage
3.78V
Height
0.1 in
Battery Capacity
7200 mAh
Battery Chemistry
Lithium Polymer
Terminal Type - Batteries
Special
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LAP-SP3108
- Zoro #
- G3294642
- UPC #
- 728286053588
- Country of Origin
- China
- Item
- Laptop Battery
- Voltage
- 3.78V
- Battery Capacity
- 7200 mAh
- Battery Chemistry
- Lithium Polymer
- Terminal Type - Batteries
- Special
Description
Microsoft MSK-1645, Microsoft SURFACE 3 10.8 Microsoft SURFACE 3 1645"