Shop CHICAGO FAUCET
See all product information
Create Account
Pre-Pack
- Mfr # 111-PPJKNF
- Zoro # G3294859
product price:Â
$
19.29
/ea
Key Features
Sub-Category
Repair Parts
Finish
Silver, White, Yellow
Standards
Buy American Act Compliant
Includes
Basin Washer, Coupling Nut, Locknut, Spacer
Thread Size
1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111-PPJKNF
- Zoro #
- G3294859
- UPC #
- 611943331702
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2
Details
- Sub-Category
- Repair Parts
- Finish
- Silver, White, Yellow
- Standards
- Buy American Act Compliant
- Includes
- Basin Washer, Coupling Nut, Locknut, Spacer
- Item
- Pre-Pack Bag
- Body Material
- Brass, Plastic, Steel
- Product Type
- Pre-Pack
- Thread Gender
- Female
- Compatible Manufacturer Part Number
- 802-ACP
- Compatible Faucet Component
- Faucet
- Compatible Brand
- Chicago Faucets
Description
Pre-Pack Bag, Includes Basin Washer, Coupling Nut, Locknut, Spacer
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.