Shoe Protector, PR
- Mfr # 526
- Zoro # G3304351
product price:Â
$
24.29
/pr
Key Features
Material
Cowhide
For Use With
shoe
Size
Universal
Color
Brown
Legging Type
Legging with Foot Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526
- Zoro #
- G3304351
- UPC #
- -
- Country of Origin
- China
- Item
- Shoe Protector
- Material
- Cowhide
- For Use With
- shoe
- Color
- Brown
- Legging Type
- Legging with Foot Protection
- Leather Process
- Split
- Garment Type
- Spats
- Leather Grade
- Standard
- Ankle Closure
- Adjustable Strap
- Includes Boot Covers
- Yes
- Leg Closure
- Adjustable Strap
- Heat Protection Type
- Welding
- Shell Material
- Cowhide
- Wire Color
- Brown
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Ankle Closure Adjustable Strap, Color Brown, Heat Protection Type Welding, Includes Boot Covers Yes, Shoe Protector, Leg Closure Adjustable Strap, Legging Type Legging with Foot Protection, Material Cowhide, Size Universal, Leather Grade Standard, Leather Process Split, Garment Type Spats, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.