Shop KEN-TOOL

Power Wrench Set, Basic

  • Mfr # TR43
  • Zoro # G3324273

product price: 
$
646.99
/ea
Free Shipping & Returns

Key Features

Type
Basic
Overall Length
37 1/4 in
Includes
Power Drive, TR45 (34543-02) Bar Handle, TR46 (34543-03) Tube Handle
Material
Alloy Steel
Length (In.)
20 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR43
Zoro #
G3324273
UPC #
703382345430
Country of Origin
United States

Dimensions

Overall Length
37 1/4 in
Length (In.)
20 1/2 in
Socket Size
3/4 in, 7/8 in, 15/16 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 33 mm
Wrench Length
37 1/4 in
Socket Depth
Standard
Socket Size - Lug Nuts
7/8 in
Overall Length - Maximum
37 1/4 in
Socket Size - Budd Wheel Nuts
1 1/2 in with 3/16 in Square

Details

Item
Power Wrench Set
Type
Basic
Includes
Power Drive, TR45 (34543-02) Bar Handle, TR46 (34543-03) Tube Handle
Material
Alloy Steel
Measurement Type
SAE
Corrosion Resistant
No
Non-Sparking
No
Ratcheting
No
Number of Wrench Heads
1
Finish
Electrostatic Paint
Socket Shape
6-Point
Compatible with Product Type
Lug Nuts
Weight
19 lb
Maximum Torque
3:1 Ratio
For Vehicle Type
Pick-Up Trucks
Compatible Vehicle Type
Buses, Farm Equipment
Compatible Product Type
Budd Wheel Nuts, Standard Lug Nuts
Tool Type
Power Wrench Set
Number of Heads
1
System of Measurement
SAE

Description

Power Wrench Set, Socket Size 3/4 in, 7/8 in, 15/16 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 33 mm, Socket Shape 6-Point, Number of Wrench Heads 1, For Vehicle Type Pick-Up Trucks, Overall Length 37 1/4 in, Alloy Steel, Electrostatic Paint, SAE

Ratings & reviews