Retrieving Magnet, Ceramic, 2 3/8 In
- Mfr # 3DYF2
- Zoro # G3326836
product price:Â
$
11.59
/ea
Key Features
Length
2 3/8 in
Material
Ceramic Magnets Glued in Welded Steel Housing and Encased in Plastic / Rubber Housing
Features
Top and Side Mount
Type
Magnet
Application
Attach Rope or Chain to Eyebolt for Removal of Metal Objects In Tanks, Vats, Waterways or Hard to Reach Places
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3DYF2
- Zoro #
- G3326836
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 3/8 in
- Size
- 2-3/8 in L x 2-3/8 in W x 3/4 in H
- Surface Size
- 2-3/8 in x 2-3/8 in
- Pickup Length
- 2 3/8 in
- Width
- 2 3/8 in
- Compressed Length
- 2 3/8 in
- Fits Chest Size
- Top and Side Mount
Details
- Item
- Retrieving Magnet
- Material
- Ceramic Magnets Glued in Welded Steel Housing and Encased in Plastic / Rubber Housing
- Features
- Top and Side Mount
- Type
- Magnet
- Application
- Attach Rope or Chain to Eyebolt for Removal of Metal Objects In Tanks, Vats, Waterways or Hard to Reach Places
- Includes
- (2) Magnetic Shields, (2) Nuts, Eyebolts
- Pull Capacity
- 40 lb
- Operation
- Use With Enclosed Eyebolt To Hold, Lift, And Hang Objects. Includes Two Magnetic Shields To Block Magnetic Strength When Not In Use
- Lifting Capacity
- 40 lb
- Product Type
- Retrieving Magnet
- Magnet Type
- Ceramic
- Magnetic Pull Capacity - Maximum
- 40 lb
- Head Type
- Magnet
- Shell Material
- Ceramic Magnets Glued in Welded Steel Housing and Encased in Plastic / Rubber Housing
Description
The ZORO SELECT 3DYF2 Retrieving Magnet is the ideal tool for retrieving items in hard to reach places. The magnet has a high-performance ceramic magnet glued in a welded steel housing, which ensures it stays strong and durable. The top and side mount features make this retriever tool easy to use. It is made of two high-quality ceramic magnets glued in a welded steel housing, which makes it extremely powerful. Its plastic / rubber housing protects the surface against scratches or dents while ensuring that the magnet does not come into contact with any other material. It also has an overall length of 2 3/8 in., width of 2 3/8 in., height of 3/4 in., and a 40 lb lifting capacity and 40 lb pull capacity. If you are looking for a magnetic pickup tool that will not disappoint, then the ZORO SELECT Retrieving Magnet is just what you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.