Fixturing Tether, 235 lb. Max. Pull, Stee
- Mfr # 8100377
- Zoro # G3339563
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Features
Designed with Screw Holes to Add More Security in a Fixture, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off
Thickness
3/16 in
Type
Magnetic, Adjustable
Material
Steel
Stability Temp.
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8100377
- Zoro #
- G3339563
- UPC #
- 878628001262
- Country of Origin
- China
Dimensions
- Thickness
- 3/16 in
- Length
- 3.5 in
- Width
- 2.4 in
- Height
- 3.1 in
- Plate Thickness
- 0.2 in
- Wire Rope Length
- 3.5 in
- Overall Width
- 2.4 in
- Overall Height
- 3.1 in
- Overall Length
- 3.5 in
- Fits Chest Size
- Designed with Screw Holes to Add More Security in a Fixture, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off
Description
Fixturing Jig, Maximum Pull 217 lb, Overall Height 3.1 in, Overall Length 3.5 in, Overall Width 2.4 in, Switchable On/Off Switchable, Features Designed with Screw Holes to Add More Security in a Fixture, Does Not Use an Electrical Power Source, Magnet Stays Clean, Magnet Turns Completely On and Off, For Use On Flat and Round Surface, Handle Type Knob, Housing Material Steel, Plate Thickness 0.2 in, Positioner Color Black, Positioner Type Mag Jig, Process Welding and Fabrication, Woodworking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.