Shop ECONOLINE
See all product information
Create Account
Window
- Mfr # 411410
- Zoro # G3342087
product price:Â
$
12.89
/ea
Key Features
Blasting Accessory Grouping
Windows
For Use With
3Z848
Size
6 x 12 in
Includes
(1) Window
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411410
- Zoro #
- G3342087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 6 x 12 in
- Overall Length
- 12 in
- Overall Width
- 6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Window
- Blasting Accessory Grouping
- Windows
- For Use With
- 3Z848
- Includes
- (1) Window
Description
Window, Includes (1) Window, Product Type Plexiglass Window, Compatible with Grainger Part Number 3Z848, Overall Dia. Not Applicable, Overall Length 12 in, Overall Width 6 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101691G-A, Overall Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.