Shop LW SCIENTIFIC
See all product information
Create Account
EpiFluorescence Microscope, Binocular
- Mfr # i4S-EPB4-iSL3
- Zoro # G3360701
product price:Â
$
4,434.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Abbe Condenser, Dust Cover, Epifluorescence Module
Features
Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier)
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
Working Distance
0.3 mm to 20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i4S-EPB4-iSL3
- Zoro #
- G3360701
- UPC #
- 664816002292
- Country of Origin
- China
Dimensions
- Base Dimensions
- 7 3/4 in x 10 3/4 in
- Fits Chest Size
- Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier)
Details
- Item
- Epifluorescence Microscope
- Includes
- Abbe Condenser, Dust Cover, Epifluorescence Module
- Features
- Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier)
- Optical Magnification
- 40X to 1000X
- Optical Field of View
- 18 mm
- Working Distance
- 0.3 mm to 20 mm
- Power Supply
- 90/240VAC, 50/60 Hz
- Illumination
- LED
- Magnification
- 4x, 40x
- Meets/Exceeds
- FDA
- Eyepiece Protractor
- No
- Light Source
- LED
- Stand Type
- Standard
- Eyepiece Type
- Binocular
- Maximum Magnification Capability
- 1000X
- Microscope Type
- Flourescence
- Product Type
- Epifluorescence Microscope
Description
Epifluorescence Microscope, Eyepiece Type Binocular, Microscope Type Flourescence, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier), Includes Abbe Condenser, Dust Cover, Epifluorescence Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.