Shop ARMSTRONG

Timer, In-LineCirculatingPumps, Plastic

  • Mfr # 810123-130
  • Zoro # G3378168

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Armstrong
For Use With Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Number of Settings
3
Compatible with Manufacturer Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Timer Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
810123-130
Zoro #
G3378168
UPC #
-
Country of Origin
United States

Details

Fits Brand
Armstrong
Item
Timer
For Use With Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Number of Settings
3
Compatible with Manufacturer Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Timer Material
Plastic
Off and On Interval
15 min
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Armstrong
Compatible Manufacturer Part Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible Manufacturer Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Manufacturer Model No.
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Mfr. Model No.
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
For Use with Mfr Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible Pump Manufacturer Part Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Series
Armstrong Astro
Compatible Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Material
Plastic
Run Modes
Programmable Intervals
Display Type
Analog
Rated Voltage
110/120V AC
On Interval
15 min
Time Setting - Maximum
24 hr
For Manufacturer Part Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Compatible with Mfr. Model Number
110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401
Shell Material
Plastic
Compatible Series
Armstrong Astro

Description

Timer, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UN10, 32UN11, 32UN12, 32UN15, 32UN16, 32UN18, 32UN22, 32UN23, Compatible with Manufacturer Model Number 110223-144, 110223-303, 110223-304, 110223-306, 110223-308, 110223-310, 110223-401, Compatible with Series Armstrong Astro, Number of Settings 3, Off and On Interval 15 min, Timer Material Plastic, Compatible with Pump Type In-Line Circulating Pumps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.