Shop TSURUMI
See all product information
Create Account
Liner
- Mfr # 521-007N
- Zoro # G3378910
product price:Â
$
56.35
/ea
Key Features
For Use With Mfr. Model Number
EPT3-50HA
Fits Brand
Tsurumi
Product Type
Liner
For Use With
Engine Driven Utility Pump
Compatible Manufacturer Model Number
EPT3-50HA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521-007N
- Zoro #
- G3378910
- UPC #
- -
- Country of Origin
- Japan
- Item
- Liner
- For Use With Mfr. Model Number
- EPT3-50HA
- Fits Brand
- Tsurumi
- Product Type
- Liner
- For Use With
- Engine Driven Utility Pump
- Compatible Manufacturer Model Number
- EPT3-50HA
- Compatible Pump Type
- Dewatering Pump
- Compatible with Series
- Universal
- Series
- Universal
- Liquid Temperature - Maximum
- 104 Degrees F
- Compatible Series
- Universal
Description
Liner, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, For Use With Engine Driven Utility Pump, Diameter Not Applicable, Float Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.