Shop GROTE

WorkLight Bar, 8124lm, Rectangular, LED, 4"H

  • Mfr # 64J31
  • Zoro # G3379341

product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12 to 24V DC
Length
3-33/64 in
Head Shape
Rectangular
Material
polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
64J31
Zoro #
G3379341
UPC #
089373169385
Country of Origin
China
Item
Vehicle Work Light
Lighting Technology
LED
Voltage
12 to 24V DC
Head Shape
Rectangular
Material
polycarbonate
Housing Color
Black
Lens Material
Polycarbonate
Application
Exterior
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Aluminum
Features
Far Flood Pattern
Includes
Fuse, Harness, In-Dash Switch, Mounting Hardware, Relay
Base Material
Aluminum
Lens Design
Rectangular
Current Drawn
10.5 A @12V, 5.25 A @24V
Lamp Type
LED
Rating
10.5A @ 12V/5.25A @ 24V
Standards
3.3G Vibration Test, 400N Pull Test, ASTM B117
Operating Temp.
-40 Degrees to 80 Degrees C
Power Source
Amp SS
Electrical Connection
Pigtail
Use Location
Exterior
IP Rating
IP67, IP69K
Maximum Brightness
16,200 lm
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Universal
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Mount Type
Bracket
Beam Type
Flood, Spot
Installation Type
Removable
Current
10 A @ 12V
Operating Voltage
12/24V DC

Dimensions

Length
3-33/64 in
Height - Vehicle Lighting
4 in
Length - Vehicle Lighting
30 in
Overall Height
3 1/8 in
Overall Width
2 9/16 in
Overall Depth
32 1/8 in

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Spot, Overall Depth 32 1/8 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Head Shape Rectangular, Overall Width 2 9/16 in, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards 3.3G Vibration Test, 400N Pull Test, ASTM B117

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.