WorkLight Bar, 5416lm, Rectangular, LED, 4"H

  • Mfr # 64J21
  • Zoro # G3379509
product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12/24V
Length
3-33/64 in
Head Shape
Rectangular
Material
polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
64J21
Zoro #
G3379509
UPC #
089373169378
Country of Origin
China
Item
Vehicle Work Light
Lighting Technology
LED
Voltage
12/24V
Head Shape
Rectangular
Material
polycarbonate
Housing Material
Aluminum
Lens Design
Hard Coated Polycarbonate, UV Resistant
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Application
Exterior
Housing Color
Black
Current Drawn
3 A @24 V, 7 A @12 V
Base Material
Diecast Aluminum
Includes
Harness and Mounting Hardware
Features
20 in, Far Flood Pattern, Includes harness and mounting hardware
Standards
3.3G Vibration Test, 400N Pull Test, ASTM B117
Lamp Type
LED
Rating
7A @ 12V/3A @ 24V
Operating Temp.
-40 Degrees to 80 Degrees C
Power Source
Amp SS
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Removable
Mount Style
Surface
Electrical Connection
Pigtail
Current
6.6 A @ 12V
Maximum Brightness
10,800 lm
Beam Type
Flood, Spot
Mount Type
Bracket
IP Rating
IP67, IP69K
Compatible Vehicle Type
Universal
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12/24V DC

Dimensions

Length
3-33/64 in
Length - Vehicle Lighting
24 in
Height - Vehicle Lighting
4 in
Overall Height
3 1/8 in
Overall Width
2 9/16 in
Overall Depth
22 1/16 in

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Spot, Overall Depth 22 1/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Head Shape Rectangular, Overall Width 2 9/16 in, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards 3.3G Vibration Test, 400N Pull Test, ASTM B117

Ratings & reviews