Unloader Kit
- Mfr # 850-0267
- Zoro # G3379932
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
GH-1002-0GA10S
Body Material
Brass
Application
High Pressure Water Regulator Repair Kit
Wetted Materials
Brass, Plastic
Bypass Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850-0267
- Zoro #
- G3379932
- UPC #
- 016977153243
- Country of Origin
- United States
- Item
- Unloader Kit
- For Use With Mfr. Model Number
- GH-1002-0GA10S
- Body Material
- Brass
- Application
- High Pressure Water Regulator Repair Kit
- Wetted Materials
- Brass, Plastic
- Outlet Connection Type
- Threaded
- Fluid Temperature - Maximum
- 175 Degrees F
- Flow Rate - Maximum
- 8 gpm
- Bypass Connection Type
- Threaded
- For Media
- Hot Water
- Flow Rate - Minimum
- 1 gpm
- Operating Pressure - Maximum
- 3,625 psi
- ASME Section Code
- Non-Code
- Operating Pressure - Minimum
- 500 psi
Dimensions
- Bypass Connection Size
- 1/4 in
- Outlet Connection Size
- 3/8 in
Description
Unloader Kit, For Use With 3WB95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.