Knob, Black, 1-1/2 in H, 2 in W
- Mfr # 74011260
- Zoro # G3382760
product price:Â
$
14.29
/ea
Key Features
For Use With
Burner
For Use With Mfr. Model Number
MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool
Height
1 1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74011260
- Zoro #
- G3382760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Knob
- For Use With
- Burner
- For Use With Mfr. Model Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Fits Brand
- Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool
- Color
- Black
- Product Type
- Knob
- Compatible with Manufacturer Model Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Compatible with Mfr. Model No.
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- For Use with Mfr Model Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Compatible Manufacturer Part Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Compatible Manufacturer Model Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Compatible with Manufacturer Model No.
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Compatible Pump Manufacturer Part Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Compatible Mfr. Model Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- For Manufacturer Part Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Compatible with Mfr. Model Number
- MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS
- Compatible Product Type
- Burner
- Wire Color
- Black
Dimensions
- Height
- 1 1/2 in
- Overall Height
- 1 1/2 in
- Overall Width
- 2 in
Description
Knob, For Use With Burner, Product Type Knob, Color Black, Compatible Manufacturer Part Number MEC5430BDB, MEC5430BDS, MEC5536BAB, MEC5536BAS, Overall Height 1 1/2 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.