Shop WHIRLPOOL
See all product information
Create Account
Bake Element, 15-5/8 in H, 15 in W
- Mfr # 326791
- Zoro # G3382779
product price:Â
$
43.89
/ea
Key Features
For Use With
Electric Oven
For Use With Mfr. Model Number
60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
Fits Brand
Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool
Height
15 5/8 in
Product Type
Bake Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 326791
- Zoro #
- G3382779
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 15 5/8 in
- Overall Height
- 15 5/8 in
- Overall Width
- 15 in
Details
- Item
- Bake Element
- For Use With
- Electric Oven
- For Use With Mfr. Model Number
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- Fits Brand
- Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool
- Product Type
- Bake Element
- Compatible with Manufacturer Model Number
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- Compatible with Mfr. Model No.
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- For Use with Mfr Model Number
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- Compatible Manufacturer Part Number
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- Compatible Manufacturer Model Number
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- Compatible with Manufacturer Model No.
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- Compatible Pump Manufacturer Part Number
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- Compatible Mfr. Model Number
- 60W,BEP410WB0,BEP410WB1,RB1000XKW0,RB1000XKW1,RB1000XKW2,RB1000XVN0,RB1000XVN2,RB1000XVN3,RB1000XVW0,RB1000XVW2,RB1000XVW3,RB1005XYN0,RB1005XYN2,RB1005XYN3,RB1005XYN5,RB1005XYW0,RB1005XYW2,RB1005XYW3,RB1005XYW5,RB100PXK0,RB100PXK1,RB100PXK2,RB100PXV0,RB100PXV2,RB100PXV3,RB100PXYB0,RB100PXYB2,RB100PXYB3,RB100PXYB5,RB1200XKW0,RB1200XKW1,RB1200XKW2,RB1200XVN0,RB1200XVN2,RB1200XVW0,RB1200XVW2,RB120PXK1,RB120PXK2,RB120PXV
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Electric Oven
Description
Bake Element, For Use With Electric Oven, Product Type Bake Element