Shop GE
See all product information
Create Account
Radiant Surface Element, 1 in H, 7 in W
- Mfr # WB30T10129
- Zoro # G3386096
product price:Â
$
83.69
/ea
Key Features
For Use With
Range
For Use With Mfr. Model Number
CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
Fits Brand
GE, Hotpoint, Kenmore
Height
1 in
Product Type
Radiant Surface Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB30T10129
- Zoro #
- G3386096
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1 in
- Overall Width
- 7 in
- Overall Height
- 1 in
Details
- Item
- Radiant Surface Element
- For Use With
- Range
- For Use With Mfr. Model Number
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- Fits Brand
- GE, Hotpoint, Kenmore
- Product Type
- Radiant Surface Element
- Compatible with Manufacturer Model Number
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- For Use with Mfr Model Number
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- Compatible Manufacturer Part Number
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- Compatible with Mfr. Model No.
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- Compatible Manufacturer Model Number
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- Compatible with Manufacturer Model No.
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- Compatible Pump Manufacturer Part Number
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- Compatible Mfr. Model Number
- CP9530SJ1SS,CP9536SJ1SS,EER4000N01BB,EER4000N01WW,EER4001N02SS,JB3000R1BB,JB3000R1WW,JB3000R2BB,JB3000R2WW,JB3000R3BB,JB3000R3WW,JB3001R1SS,JB3001R2SS,JB3001R3SS,JB400DP1BB,JB400DP1WW,JB400DP2BB,JB400DP2WW,JB400DP3BB,JB400DP3WW,JB400DP4BB,JB400DP4WW,JB400DP5BB,JB400DP5WW,JB400DP6BB,JB400DP6WW,JB400SP1SS,JB400SP2SS,JB400SP3SS,JB400SP4SS,JB400SP5SS,JB400SP6SS,JB400SP7SS,JB400SP8SS,JB620BR3WH,JB620BR4WH,JB620BR5WH,JB620DR1BB,JB620DR1WW,JB620DR2BB,JB620DR2WW
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Range
Description
Radiant Surface Element, For Use With Range, Product Type Radiant Surface Element
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.