Slim Stylus Pen for Smartphones (Metallic Blue)
- Mfr # AMM1203US
- Zoro # G3388109
product price:Â
$
17.69
/ea
Key Features
Color
Metallic Blue
Material
Rubber
Touchscreen Technology
Capacitive
Stylus Point Size
0.24"
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMM1203US
- Zoro #
- G3388109
- UPC #
- 92636283636
- Country of Origin
- Unknown
Dimensions
- Stylus Point Size
- 0.24"
- Height
- 4.3"
- Depth
- 0.3"
- Width
- 0.3"
Details
- Item
- Stylus
- Color
- Metallic Blue
- Material
- Rubber
- Touchscreen Technology
- Capacitive
- Environmentally Friendly
- Yes
- Compatibility
- All Capacitive Touch Smartphones and Other Devices, iPad, iPod Touch, iPhone and other touch surfaces
- Device Supported
- Tablet, Smartphone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.