Shop HUBBELL WIRING DEVICE-KELLEMS

Boot, Weatherproof, 15a

  • Mfr # HBL7459V
  • Zoro # G3391823

product price: 
$
14.55
/ea

Key Features

Type
Weatherproof Boot
Color
Black
Material
Elastomer
For Use With
2-Wire Devices
Standards
CSA Certified, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL7459V
Zoro #
G3391823
UPC #
783585237237
Country of Origin
United States

Dimensions

Overall Length
3.67 in
Display Size
Midget Sized Product
Wire Rope Length
3.67 in
Length
3.67 in

Details

Item
Boot
Type
Weatherproof Boot
Color
Black
Material
Elastomer
For Use With
2-Wire Devices
Standards
CSA Certified, UL Listed
Compatible Device Wire Number
2
Compatible Device Current
15 A
Resistance Properties
Moisture Resistant
IP Rating
IP55
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Product Type
Accessories
Wiring Scheme
2-Pole, 2-Wire Non-Grounding
Device Color
Black
Operating Temperatures
Maximum Continuous 75°C Minimum -40°C (w/o impact)
Moisture Resistance
IP55
Item Style
Valise
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Short Weatherproofing Boot
Performance
Environmental - Moisture Resistance - IP55 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Construction
Molded
Cable Entry
End of Boot
Material - Mounting Hardware
Mounts on Device
Application
Weatherproof Accessories

Description

Weatherproof Boot, Color Black, Compatible Device Current 15 A, For Use With 2-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Standards CSA Certified, UL Listed, Compatible Device Wire Number 2, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 3.67 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.