Shop LIFT-ALL
See all product information
Create Account
Drum Sling, Yellow, Horizontal, Polyester
Mfr # DSH601D
Zoro # G3400257
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Yellow
Type
Drum Sling Horizontal
Basket Hitch Capacity
1500 lb.
Temp. Range
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSH601D
- Zoro #
- G3400257
- UPC #
- 697886885069
- Country of Origin
- United States
Dimensions
- Width
- 1"
- For Maximum Drum Diameter
- 24 in
Details
- Item
- Drum Sling
- Material
- Polyester
- Color
- Yellow
- Type
- Drum Sling Horizontal
- Basket Hitch Capacity
- 1500 lb.
- Temp. Range
- 200 Degrees F
- Construction
- Polyester
- Product Type
- Lifting Sling
- Weight Capacity
- 1,500 lb
- For Drum Material
- Metal
- Drum Orientation
- Horizontal
- Grip Location
- Rim
Description
Drum Sling, Color Yellow, Drum Orientation Horizontal, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 24 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter Not Applicable, Material Polyester, Overall Length Not Applicable, Weight Capacity 1,500 lb, For Drum Material Metal, Grip Location Rim, Maximum Opening Width Not Applicable, Product Type Lifting Sling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.