Shop SPEAKMAN
See all product information
Create Account
Handle Insert Bushing
- Mfr # RPG05-0523
- Zoro # G3414591
product price:Â
$
11.45
/ea
Key Features
Sub-Category
Shower Valve
Material
Steel, Plastic (change to brass 6/4/10)
Finish
Black
Material of Construction
Brass
Includes
Handle Insert, Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPG05-0523
- Zoro #
- G3414591
- UPC #
- 671252014024
- Country of Origin
- United States
Dimensions
- Length (In.)
- 0.56 in
- Manufacturers Warranty Length
- 1 yr
- Connection Size
- 3/8 in
- Shower Connection Size
- 3/8 in
Description
Repair Kit, ADA Compliance No, Connection Size 3/8 in, Corrugated Broach, Faucet Handle Type Not Applicable, For Use With Speakman Sentinel Mark II Shower Valve, Handle Material Zinc, Ligature Resistant No, Number of Handles 0, Speakman, Corrugated Broach, Spout Reach Not Applicable, Trim Finish Not Applicable, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.