Shop LORELL
See all product information
Create Account
Acrylic Cubicle Frame, Rectangular Shape
- Mfr # LLR49206
- Zoro # G3423749
product price:Â
$
15.69
/ea
Key Features
Frame Color
Clear
Mounting Style
Wall
Material
Acrylic
Includes
Hook-and-loop Fasteners, Cubicle Clips
Holding Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR49206
- Zoro #
- G3423749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Holding Height
- 11 in
- Holding Width
- 8.50 in
Details
- Frame Color
- Clear
- Item
- Acrylic Cubicle Frame,Rectangular Shape
- Mounting Style
- Wall
- Material
- Acrylic
- Includes
- Hook-and-loop Fasteners, Cubicle Clips
- Application/Usage
- Locker, Wall, File Cabinet, Cubicle
- Shape
- Rectangle
Description
Acrylic Cubicle Frame,Rectangular Shape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.