Shop LORELL
See all product information
Create Account
Rectangle Lorell Classroom Rectangular Activity Tabletop, Laminate, Grey
- Mfr # LLR99917
- Zoro # G3441510
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
48 in
Length
24
Height
1.13
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR99917
- Zoro #
- G3441510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Length
- 24
- Height
- 1.13
- Depth
- 24"
Details
- Item
- Lorell Classroom Rectangular Activity Tabletop
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Grey
- Leg Type
- Sold Separately
- Leg Color
- Sold Separately
- Assembled/Unassembled
- Unassembled
- Color
- Gray Nebula, Red
- Type
- Activity Table Top
- Surface Material
- Laminate
Description
Lorell Classroom Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.