Millenia Adjustable Task Stools, Blue
- Mfr # LLR80010
- Zoro # G3449947
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Overall Height
32"
Seat Height Range
22" to 32"
Weight Capacity
250 lb.
Material
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLR80010
- Zoro #
- G3449947
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Blue
- Weight Capacity
- 250 lb.
- Material
- Chrome
- Backrest
- Adjustable Back Height
- Item
- Millenia Adjustable Task Stools,Blue
- Features
- Comfortable, Adjustable Back, Adjustable Height, Durable, Foot Ring
- Style
- Task Stool
Dimensions
- Overall Height
- 32"
- Seat Height Range
- 22" to 32"
- Depth
- 24"
- Width
- 24 in
Description
Millenia Adjustable Task Stools,Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.