Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Bench Rack
- Mfr # QBR-3619-210-32YL
- Zoro # G3457308
product price:
$
164.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Overall Height
19 in
Color
Gray
Material
Steel
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBR-3619-210-32YL
- Zoro #
- G3457308
- UPC #
- 651588015759
- Country of Origin
- China
- Color
- Gray
- Material
- Steel
- Item
- Louvered Panel Bench Rack
- Bin Color
- Yellow
- Number of Bins
- 32
Description
36”L x 8”W x 19”H and 27”L x 8”W x 21”H Bench Racks are available in 3 pre-configured choices. Bench racks can de joined together to form continuous systems. Bins are available in Blue, Yellow, Red, Green, Ivory, Black and Clear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.