Shop SCHNEIDER ELECTRIC

ControlStation, Feed-Thru, PushButton, Red

  • Mfr # 9001BR104
  • Zoro # G3463337

product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Basic Material
cast zinc
Legend
Stop
Number of Pilot Lights
0
Type of Operator
Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001BR104
Zoro #
G3463337
UPC #
785901600855
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3.95 in
Hub Size - Maximum
1/2 in
Manufacturer Warranty Length
18 mo
Overall Height
6.36 in
Overall Depth
4.35 in

Details

Item
Control Station
Number of Gangs
1
Basic Material
cast zinc
Legend
Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NC
Number of Operators
1
NEMA Rating
7, 9
Hub Style
Feed-Thru
Series
9001
Contact Rating
5 @ 600V AC
Standards
CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor
Housing Color
grey
Action
Momentary
Hub
1/2 in NPT
Enclosure Material
Aluminum
Number of Speeds
1
Mounting Style
Surface
Operator Color
Red
Mounting
Wall
Lamp Module Voltage
Module Not Included
Enclosure Color
Gray
Application
stop function
Product Type
Control Station
Operating Temperature - Minimum
-13 Degrees F
Operator Configuration
Push Button
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
7, 9
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Stop, Type of Operator Push Button, Action Momentary, Operator Color Red, Contact Form 1NC, NEMA Rating 7, 9, Contact Rating 5 @ 600V AC, IP Rating Not Applicable, Mounting Wall, Hub 1/2 in NPT, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA LR25490 Class 3211 03, UL E42259 CCN NKCR, Lamp Module Voltage Module Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews