Jaw Coupling Insert, Bronze, FC15

  • Mfr # XFCBB15
  • Zoro # G3465025
product price: 
$
43.45
/ea

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
FC15
Material - Spiders
Bronze
Rated Torque
500 in-lb
Max. RPM
1,800 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XFCBB15
Zoro #
G3465025
UPC #
781711080665
Country of Origin
France

Dimensions

Size - Jaw Couplings
FC15
Coupling Size
FC15
Shaft Dia. Range (In.)
1/2 to 7/8
Spider Width
0.69 in
Outside Diameter
1 1/4 in

Details

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Bronze
Rated Torque
500 in-lb
Max. RPM
1,800 RPM
HP Rating @ 100 RPM
0.80
Temp. Range
-60 Degrees to 250 Degrees F
HP Rating @ 50 RPM
0.4 hp
HP Rating @ 300 RPM
2.4
HP Rating @ 870 RPM
6.9 hp
Max. Torque (In.-Lbs.)
500
HP Rating @ 690 RPM
5.5 hp
Serviceable Temp. Range (F)
-60 to 250
Item
Oil Impregnated Spider Insert
Type
Bost Bronze
HP Rating @ 1150 RPM
9.1 hp
HP Rating @ 1750 RPM
13.9 hp
Color
Bronze
Horsepower @ RPM
9.1 hp @ 1150 RPM
Fail Safe
Yes
Standards
ISO 9001
Spider Type
Solid Center Spider
Working Torque
500 in-lb
Compatible Hub Manufacturer Part Number
FC15
Weight
0.101 lb
Spider Material
Bost-Bronz
Angular Misalignment
0.5 Degrees
Horsepower @ 100 RPM
0.79 hp
System of Measurement
Inch
Minimum Operating Temperature
-60 Degrees F
For Misalignment Type
Angular, Parallel
Zero Backlash
No
Maximum Speed
1,750 RPM
Number of Teeth
6
Maximum Torque
500 in-lb
Maximum Operating Temperature
250 Degrees F
Parallel Misalignment
0.001 in
Wire Color
Bronze

Description

Oil Impregnated Spider Insert, Coupling Size FC15, Outside Diameter 1 1/4 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.79 hp, Spider Material Bost-Bronz, Maximum Torque 500 in-lb, Parallel Misalignment 0.001 in, Angular Misalignment 0.5 Degrees , Color Bronze, Compatible Hub Manufacturer Part Number FC15, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 9.1 hp @ 1150 RPM, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews