Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Mobile Rackbin
- Mfr # QRB256MOBBL
- Zoro # G3470757
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Overall Length
47-7/8 in
Overall Width
23-7/8 in
Overall Height
17-1/2 in
Mobility
Mobile
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QRB256MOBBL
- Zoro #
- G3470757
- UPC #
- 651588191293
- Country of Origin
- United States
- Item
- Storage Container
- Mobility
- Mobile
- Material
- Polypropylene
- Color
- Blue
Dimensions
- Overall Length
- 47-7/8 in
- Overall Width
- 23-7/8 in
- Overall Height
- 17-1/2 in
Description
Wide stacking ledge and anti-slide lock keep stack bins steady and prevent forward shifting. Waterproof bins are corrosion free. Available in 2 colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.