Extra Deep Device Box, Ivory, Boxes

  • Mfr # 2348-2
  • Zoro # G3473364
product price: 
$
17.79
/ea

Key Features

Fittings Sub-Category
Boxes
Type
Raceway
Color
Ivory
For Use With
2300 Raceways, 400 2300 Raceways, 800 2300 Raceways
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2348-2
Zoro #
G3473364
UPC #
786776056457
Country of Origin
United States

Dimensions

Width
4.875 in
Length
4.75 in
Height
1.75 in
Width (In.)
4 7/8 in
Depth
1 3/8 in
Length (In.)
4 3/4 in
Height (In.)
1 3/4 in
Length (Straight Wireway)
4.75 in
Overall Depth
1 3/8 in
Fits Chest Size
Accepts Communication And/Or Power Wiring, Divided Fiberready(R) Fittings, Durable, Lightweight And Easy To Handle, Snap-On Cover, Textured Pvc Construction

Details

Item
Deep Device Box
Fittings Sub-Category
Boxes
Type
Raceway
Color
Ivory
For Use With
2300 Raceways, 400 2300 Raceways, 800 2300 Raceways
Material
PVC
Number of Channels
2
Mounting
Snap On
Standards
CSA Certified, RoHS, UL
Backing
Non-Adhesive
Number of Gangs
2
Features
Accepts Communication And/Or Power Wiring, Divided Fiberready(R) Fittings, Durable, Lightweight And Easy To Handle, Snap-On Cover, Textured Pvc Construction
Voltage
600.0 V
Material of Construction
Non-Metallic
Series
2300
Knockouts
(1) 1 in Trade Size, (1) 1/2 in Trade Size
Box Type
Gang
Cover Closure
Snap On
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Application Sector
Residential/Commercial
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes
Shell Material
PVC
Wire Color
Ivory

Description

Deep Device Box, Series 2300, Material of Construction Non-Metallic, Number of Channels 2, Box Type Gang, Cover Closure Snap On, Knockouts (1) 1 in Trade Size, (1) 1/2 in Trade Size, Color Ivory, Height (In.) 1 3/4 in, Length (In.) 4 3/4 in, Width (In.) 4 7/8 in, For Use With 2300 Raceways, 400 2300 Raceways, 800 2300 Raceways, Features Accepts Communication And/Or Power Wiring, Divided Fiberready(R) Fittings, Durable, Lightweight And Easy To Handle, Snap-On Cover, Textured Pvc Construction

Ratings & reviews