Straight Flute Hand Tap , 6 Flutes,

  • Mfr # 16404
  • Zoro # G3475427
product price: 
$
73.15
/ea
Sold in multiples of 3 for $219.45

Key Features

Number of Flutes
6
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16404
Zoro #
G3475427
UPC #
-
Country of Origin
United States

Details

Item
Straight Flute Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)

Description

Hand Tap,11/16 In.-24 NEF,HSS,6 Flutes, Right Hand

Ratings & reviews