Shop DEXTER RUSSELL
See all product information
Create Account
Knife, Heading
- Mfr # 04083
- Zoro # G3480741
product price:Â
$
30.15
/ea
Key Features
Blade Type
Stiff
NSF Certified
Yes
Handle
Sanitary Polypropylene
Length
12 1/2 in
Handle Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04083
- Zoro #
- G3480741
- UPC #
- 092187040832
- Country of Origin
- United States
- Item
- Butcher/Skinning Knife
- Blade Type
- Stiff
- NSF Certified
- Yes
- Handle
- Sanitary Polypropylene
- Handle Color
- White
- Type
- Heading Knife
- Blade Material
- Steel
- Knife Type
- Butcher Knife
- Finger Guard Included
- Yes
- Number of Implements
- 1
- Handle Material
- Sanitary Polypropylene
Dimensions
- Length
- 12 1/2 in
- Handle Length
- 5 in
- Overall Length
- 12 1/2 in
- Blade Length
- 7 1/2 in
- Wire Rope Length
- 12 1/2 in
Description
Butcher/Skinning Knife, Knife Type Butcher Knife, Blade Material Steel, Handle Color White, Blade Type Stiff, Overall Length 12 1/2 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 7 1/2 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.