Shop MAGLINER
See all product information
Create Account
Pneumatic Wheel
- Mfr # 121060
- Zoro # G3482972
product price:Â
$
43.49
/ea
Key Features
Wheel Dia.
10 in
Wheel Width
3 1/2 in
For Axle Size
5/8 in
Hub Position
Offset
Hub Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121060
- Zoro #
- G3482972
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 10 in
- Wheel Width
- 3 1/2 in
- For Axle Size
- 5/8 in
- Hub Length
- 2 1/4 in
- Bore Dia.
- 5/8 in
Details
- Hub Position
- Offset
- Tread
- Sawtooth
- For Use With
- Mfr. No. HTMK1CUA, HTMK11A1 ,HTMK25AB, HTMK15U4, HTMK15DC, HTMK17U4, HTMK16JB, HTMK36A4, HTGK9584
- Item
- Pneumatic Wheel
- Tire Sidewall No.
- 4.10/3.50-4
- Includes
- (3) Offset Hub
- Features
- Sawtooth Tread Pattern, Semi-Precision Bearings
- Product Type
- Pneumatic Wheel
- Wheel Type
- Pneumatic
- Compatible with Manufacturer Part Number
- 22101
Description
Pneumatic Wheel, Sawtooth Tread, 10 in Wheel Dia., 3 1/2 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Offset Hub Position, 2 1/4 in Hub Length
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.