Shop SUNDSTROM SAFETY
See all product information
Create Account
Face Shield Helmet, Universal Size
- Mfr # R06-0807
- Zoro # G3483490
product price:Â
$
11.19
/ea
Key Features
For Use With
Mfr. No. SR 500
Size
Universal
Material
Hard Plastic
Standards
NOISH
Includes
Exhalation Membrane, Valve Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R06-0807
- Zoro #
- G3483490
- UPC #
- 7392203002275
- Country of Origin
- Sweden
- Item
- Valve Set
- For Use With
- Mfr. No. SR 500
- Material
- Hard Plastic
- Standards
- NOISH
- Includes
- Exhalation Membrane, Valve Cover
- Shell Material
- Hard Plastic
- Compatible Product Type
- Mfr. No. SR 500
- Traction Material
- Hard Plastic
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Valve Set, For Use With Mfr. No. SR 500, Hard Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.