Satin Stainless Steel Strike 640032D, Stainless Steel, Satin Stainless Steel
- Mfr # 640032D
- Zoro # G3489764
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Secure
Input Voltage
12V DC, 24V DC
Door Frame Type
Metal, Wood, Aluminum
Finish
Satin Stainless Steel
Series
6400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640032D
- Zoro #
- G3489764
- UPC #
- -
- Country of Origin
- United States
- Item
- Satin Stainless Steel Strike 640032D
- Failure Mode
- Fail Secure
- Input Voltage
- 12V DC, 24V DC
- Door Frame Type
- Metal, Wood, Aluminum
- Finish
- Satin Stainless Steel
- Series
- 6400
- For Use With Lockset Type
- Mortise, Cylindrical
- Material
- Stainless Steel
- Standards
- ANSI/BHMA A156.31 Grade 1, 3-hour fire rated to UL 10C (FSE only), UL 1034, UL 294, CSFM
- Includes
- Centerline Face Plates; Offset Face Plates
- For Use With
- Centerline Lockset, Fire Door, Door
- Features
- Fire Resistant
Description
Satin Stainless Steel Strike 640032D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.