Shop HUBBELL PREMISE WIRING

Adapter Panel, ST

  • Mfr # FSPNSTSS6
  • Zoro # G3491293

product price: 
$
42.65
/ea

Key Features

Material
Ceramic
Finish
Black
For Use With
Panels
Match Code
H29
Width (In.)
1.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSPNSTSS6
Zoro #
G3491293
UPC #
662620805023
Country of Origin
United States
Item
Adapter Panel
Material
Ceramic
Finish
Black
For Use With
Panels
Match Code
H29
Accessory Group
H29
Type
ST
Includes
(6) Adapters
Number of 6-Packs
1
Color
Black
Number of Ports
6
Application
Indoor
Mounting Style
Snap-In
Insertion Loss
0.30 dB
Fiber Type
Singlemode or Multimode
Performance
Optical - SM/MM insertion loss - Less than 0.50dB (0.25dB typical) Environmental - Operating temperature - 0°C to +75°C
Item Type
ST-Style Simplex
Temperature Rating
-40C to +85C
Service Life
500 matings
Return Loss
55
Environmental Conditions
Indoor
Repeatability
0.1 dB SM / 0.2 dB MM
Material - Mounting Hardware
Snap-In
Industry Standard(s)
TIA-568-C.3 TIA-604-FOCIS
Single/Multimode
SM/MM
Product Type
Fiber Optic Panel Adapter
Standards
TIA-568-C.3, TIA-604-FOCIS
Shell Material
Ceramic
Wire Color
Black
Compatible Product Type
Panels
Traction Material
Ceramic

Dimensions

Width (In.)
1.1 in
Height (In.)
5.1 in
Overall Width
1 1/8 in
Overall Height
5 1/8 in
Fiber Size
125 Micron

Description

Adapter Panel, Color Black, Finish Black, For Use With Panels, Includes (6) Adapters, Material Ceramic, Product Type Fiber Optic Panel Adapter, Rack Units Not Applicable, Overall Load Capacity Not Applicable, Number of Ports 6, Resistance Properties Not Applicable, Overall Height 5 1/8 in, Overall Width 1 1/8 in, Standards TIA-568-C.3, TIA-604-FOCIS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.