Shop ZOELLER
See all product information
Create Account
Mechanical Switch
- Mfr # 004740
- Zoro # G3501985
product price:Â
$
38.79
/ea
Key Features
For Use With
130 Series, 260 Series
Type
On/Off
Includes
Mounting Hardware, Switch
Manufacturers Warranty Length
1 yr.
Series
Model 137, Model 267
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004740
- Zoro #
- G3501985
- UPC #
- 053514186265
- Country of Origin
- United States
- Item
- Mechanical Switch
- For Use With
- 130 Series, 260 Series
- Type
- On/Off
- Includes
- Mounting Hardware, Switch
- Series
- Model 137, Model 267
- Product Type
- Mechanical Switch
- Compatible Manufacturer Model Number
- M137, M267
- Compatible Pump Type
- Dewatering Pump, Sewage Ejector Pump, Submersible Sump Pump, Sump Pump
- Compatible with Series
- 130 Series, 260 Series
- Compatible Series
- 130 Series, 260 Series
Dimensions
- Manufacturers Warranty Length
- 1 yr.
Description
Mechanical Switch, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, For Use With Ejector Pump, Submersible Sump Pump, Includes Mounting Hardware, Switch, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.