Shop MILWAUKEE TOOL
See all product information
Create Account
Compact Hack Saw
- Mfr # 48-22-0012
- Zoro # G3521156
product price:Â
$
17.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hand Saw Application
Metal
Length
12 1/2 in
Blade Length
10 in
Teeth per Inch
8
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-0012
- Zoro #
- G3521156
- UPC #
- 045242204571
- Country of Origin
- Taiwan, Province of China
- Hand Saw Application
- Metal
- Item
- Hacksaw
- Teeth per Inch
- 8
- Blade Material
- Steel
- Tether Capable
- Tether Capable
- Insulated / Uninsulated
- Uninsulated
- Nonsparking
- No
- Features
- Adjustable Blade Length - Easier Flush Cutting, Compact Design - Ideal For Versatile Cutting In Tight Spaces, Tool Free Blade Change - Change Blades Up To 10X Faster
- Handle Design
- Rubber Over Mold, Ergonomic
- Characteristics
- Tool Free Blade Change, Adjustable Blade Length
- Type
- Compact
- Includes
- (1) Compact Hack Saw (48-22-0012)
- Function
- For Cutting
- Number of Pieces
- 2
- Handle Material
- Rubber
- Tether Style
- Tether Capable
- Cutting Edge Type
- Partially Serrated
- Replaceable Blade
- Yes
- Handle Color
- Black, Red
- Material Application
- Copper Tubing, Metal Bolts, Small PVC
- Hand Saw Product Type
- Hacksaw
- Non-Sparking
- No
Dimensions
- Length
- 12 1/2 in
- Blade Length
- 10 in
- Throat Depth
- 3 in
- Manufacturers Warranty Length
- Limited Lifetime
- Overall Length
- 12 1/2 in
- Wire Rope Length
- 12 1/2 in
- Fits Chest Size
- Adjustable Blade Length - Easier Flush Cutting, Compact Design - Ideal For Versatile Cutting In Tight Spaces, Tool Free Blade Change - Change Blades Up To 10X Faster
Description
The Milwaukee 48-22-0012 Compact Hack Saw is the ideal tool for cutting metal. It has a blade length of 10 in., and features a tool free blade change. The hacksaw is adjustable, with an adjustable blade length of up to 10 in. With 8 teeth per inch, this hand saw offers smooth cuts on metal. It also has a rubber over mold handle design that provides you with superior comfort and control while working. If you are looking for a hacksaw that will provide you with quality results, this Milwaukee Hacksaw is the perfect choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.